Handy Box, 4-Gang, 2-1/2" Deep,Concentric KOs, Welded,Steel

Item #: 373337

Cat #: 134APFB1/2

UPC: 687855627684

Sign In or Register to view pricing and more.
Documents & Guides
Handy Box, 4-Gang, 2-1/2 Inch Deep, Side Knockouts: (2) Concentric, End Knockouts: (8) Concentric, Bottom Knockouts: (8) Concentric, Welded, With Bracket, Steel

Overview

Handy Box, 4-Gang, 2-1/2 Inch Deep, Side Knockouts: (2) Concentric, End Knockouts: (8) Concentric, Bottom Knockouts: (8) Concentric, Welded, With Bracket, Steel
Also known as: 687855627684, 134APFB1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Height: 4 in
Depth: 2 1/2 in
Gangs: 4
Width: 7 3/8 in
Cubic Inches: 67 in³
Knockout Diameter: 1/2 in
Height: 4 in
Gangs: 4
Cubic Inches: 67 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Width: 7 3/8 in

Customer Reviews

No reviews for this product
(0)