
Q230014 SEMI-COND PROT FUSE
Item #: 37332
Cat #: A30QS30-1
UPC: 605340286680
Documents & Guides
Q230014 SEMI-COND PROT FUSE
Sign In or Register to view pricing and more.
No associated products found.
Overview
Q230014 SEMI-COND PROT FUSE
Also known as: 605340286680, A30QS30-1
Specifications
Volts AC: | 300 |
Amps: | 30 |
Volts DC: | 300 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Family / Style: | A30QS |
Volts AC: | 300 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Class: | aR |
Amps: | 30 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Family / Style: | A30QS |
Customer Reviews
No reviews for this product
(0)