STARTER 600VAC 18AMP NEMA +OPTIONS

Item #: 373304

Cat #: 8536SBR2V02S

UPC: 785901904489

Sign In or Register to view pricing and more.
Square D,STARTER 600VAC 18AMP NEMA +OPTIONS,0,120VAC@60Hz - 110VAC@50Hz,18 A,3 phases,3-Pole,3HP@200/230VAC - 5HP@460/575VAC,600 V AC,NEMA 7/9 cast aluminium spin top,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter

Overview

Square D,STARTER 600VAC 18AMP NEMA +OPTIONS,0,120VAC@60Hz - 110VAC@50Hz,18 A,3 phases,3-Pole,3HP@200/230VAC - 5HP@460/575VAC,600 V AC,NEMA 7/9 cast aluminium spin top,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Also known as: 785901904489, 8536SBR2V02S

Specifications

Type: Starter
Standards: California Proposition 65
Type: Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)