Base/plinth trim panels, side, 200 mm

Item #: 373249

Cat #: 8602060

UPC: 639889340756

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Base/plinth trim panels, side, 200 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Packaging Unit: 2 pc(s).

Overview

Base/plinth trim panels, side, 200 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Packaging Unit: 2 pc(s).
To mount between the base/plinth components. For height 200 mm two 100 mm base/plinth trim panels can be used.
Also known as: 639889340756, 8602060

Specifications

Material: Carbon Steel
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)