Pull Box, NEMA 1, Hinge Cover, 18 x 18 x 6", Steel

Item #: 37321

Cat #: AHE18X18X6

UPC: 783510512804

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Hinge Cover, 18 x 18 x 6 Inch, Steel With Gray Finish, Knockouts

Overview

Pull Box, NEMA 1, Hinge Cover, 18 x 18 x 6 Inch, Steel With Gray Finish, Knockouts
Also known as: 783510512804, AHE18X18X6

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Number of Knockouts: 18
Knockouts: Yes
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Knockouts: Yes
Depth: 6 in
Color: Gray
Material: Steel
Number of Knockouts: 18

Customer Reviews

No reviews for this product
(0)