8" Grip Tie - 0.5" Wide - Black

Item #: 373166

Cat #: GT.50X80C2

UPC: 089306163886

Sign In or Register to view pricing and more.
Documents & Guides
Grip Tie Strap, 8.0" x 0.5", PA6/PP, Black

Overview

Grip Tie Strap, 8.0" x 0.5", PA6/PP, Black
The Grip Tie is a low-profile, one-piece fastening device. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Reusable, adjustable, releasable, and easy to install, it can be successfully opened and closed numerous times. Grip Ties are available in a variety of colors and are versatile enough for applications ranging from network installations to bundling power cords.
Also known as: 089306163886, GT.50X80C2

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)