Drive, AC, 380-480VAC 3-Ph, 5A, 3HP Normal Duty, 2HP Heavy Duty

Item #: 373097

Cat #: 20G11RD5P0AA0NNNNN

UPC: 884951299085

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 5 Amp, 3 Horse Power, Normal Duty, 2 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 5 Amp, 3 Horse Power, Normal Duty, 2 Horse Power, Heavy Duty, Open Type
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11RD5P0AA0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive. Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951299085, 20G11RD5P0AA0NNNNN

Specifications

Phase: 3
Amps: 5
Horsepower: 3, 2
Type: General Purpose, Drive
Phase: 3
Horsepower: 3, 2
Amps: 5
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)