Drive, AC, 380-480VAC 3-Ph, 3.4A, 2HP Normal Duty, 1.5HP Heavy Duty

Item #: 373095

Cat #: 20G11RD3P4AA0NNNNN

UPC: 884951299078

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 3.4 Amp, 2 Horse Power, Normal Duty, 1.5 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 3.4 Amp, 2 Horse Power, Normal Duty, 1.5 Horse Power, Heavy Duty, Open Type
Also known as: 884951299078, 20G11RD3P4AA0NNNNN

Specifications

Phase: 3
Type: General Purpose, Drive
Horsepower: 2, 1.500
Amps: 3.400
Phase: 3
Horsepower: 2, 1.500
Type: General Purpose, Drive
Amps: 3.400

Customer Reviews

No reviews for this product
(0)