Drive, Servo, 120/240VAC, 1-Phase, 240VAC 3-Phase, 3.0kW, 17A

Item #: 372981

Cat #: 2097-V33PR6-LM

UPC: 884951256019

Documents & Guides
Drive, Kinetix 350, Servo, 120/240 Volt AC 1-Phase, 240 Volt AC, 3-Phase, 3.0 kW, 17 Amp, Safe Torque Off
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Kinetix 350, Servo, 120/240 Volt AC 1-Phase, 240 Volt AC, 3-Phase, 3.0 kW, 17 Amp, Safe Torque Off
The Kinetix® 350 single-axis EtherNet/IP servo drive is designed to provide a solution for applications with output power requirements between 0.4…3.0 kW (2…12 A rms)
Also known as: 884951256019, 2097-V33PR6-LM

Specifications

Wattage: 3 kW
Phase: 3, 1
Type: Servo, Drive
Volts AC: 120, 240
Amps: 17
Wattage: 3 kW
Type: Servo, Drive
Amps: 17
Phase: 3, 1
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)