Harmony XB5, Illuminated 2-headed push button head,plastic, unmarked

Item #: 372886

Cat #: ZB5AW7A3740

UPC: 785901942450

Sign In or Register to view pricing and more.
Harmony XB5, Illuminated double-headed push button head,plastic, Ø22, 1 green fLush + 1 pilot light + 1 red flush, unmarked

Overview

Harmony XB5, Illuminated double-headed push button head,plastic, Ø22, 1 green fLush + 1 pilot light + 1 red flush, unmarked
This Harmony XB5, double head has 1 red, 1 green button and 1 central white pilot light, operates with a spring return / impulse mechanism. This double head provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks its pilot light, clear colors and by touch due to flush elements, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901942450, ZB5AW7A3740

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)