Encl SysSanHMI Type 4X SS304 12x16x6

Item #: 372885

Cat #: S304015SS

UPC: 783510193287

Documents & Guides
Syspend Sanitary HMI Enclosure Type 4X, 11.81x15.75x5.91, Brushed, SS304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Syspend Sanitary HMI Enclosure Type 4X, 11.81x15.75x5.91, Brushed, SS304
The Syspend Sanitary HMI enclosure is specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. It features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications. Combine the enclosure with Syspend Sanitary Suspension System to suspend equipment for easy cleaning and washdown. Furnished with grounding hardware, internal support plate, suspension arm adapter, and hardware for attaching the support plate and adapter.
Also known as: 783510193287, S304015SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 11.810 in
Width: 15.750 in
Depth: 5.910 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4
Width: 15.750 in
Material: Stainless Steel 304
Height: 11.810 in
Depth: 5.910 in

Customer Reviews

No reviews for this product
(0)