Ivory QuickPort Surface Mount Housing 1-Port

Item #: 37281

Cat #: 41089-1IP

UPC: 078477123768

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, QuickPort, 1-Port, Color: Ivory.

Overview

Surface Mount Housing, QuickPort, 1-Port, Color: Ivory.
QuickPort Surface Mount Housing, 1-Port, Ivory
Also known as: 078477123768, 41089-1IP, Single Biscut

Specifications

Type: Housing
Mounting: Surface
Gangs: 1
Color: Ivory
Number of Ports: 1
Type: Housing
Gangs: 1
Number of Ports: 1
Mounting: Surface
Color: Ivory

Customer Reviews

No reviews for this product
(0)