Mechanical Lug, Copper, 1-Hole

Item #: 37279

Cat #: LO-0

UPC: 783669567724

Sign In or Register to view pricing and more.
Documents & Guides
Copper Mechanical Lug, Conductor Range 1/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Seamless, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 1/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Seamless, UL, CSA
Also known as: 783669567724, LO-0

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 1/0

Customer Reviews

No reviews for this product
(0)