This product may not be available in all locations.

Breaker, 15/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Item #: 3727
Cat #: BR1520
UPC: 786676370103
Documents & Guides
15/20 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Sign In or Register to view pricing and more.
Overview
15/20 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676370103, BR1520, Mini, twin, Peanut breaker
Specifications
Volts AC: | 120, 240 |
Amps: | 20, 15 |
Poles: | 1 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20, 15 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)