Panel For Enclosure, 30" x 24", N Series, Aluminum

Item #: 372693

Cat #: BP3024AL

UPC: 785928401411

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 30" x 24", N Series, Aluminum

Overview

Panel For Enclosure, 30" x 24", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928401411, BP3024AL

Specifications

Width: 24 in
Height: 30 in
Material: Aluminum
Width: 24 in
Material: Aluminum
Height: 30 in

Customer Reviews

No reviews for this product
(0)