Chandelier, 5 Light, 13W, Heirloom Bronze

Item #: 372523

Cat #: 35940BLE-782

UPC: 785652020353

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 13 Watt, Heirloom Bronze, Width: 20-1/4 in, GU24 Base

Overview

Chandelier, 5 Light, 13 Watt, Heirloom Bronze, Width: 20-1/4 in, GU24 Base
Also known as: 785652020353, 35940BLE-782

Specifications

Color: Heirloom Bronze
Wattage: 13
Diameter: 20 1/4 in
Type: Chandelier
Base: 2-Pin Twist Lock (GU24)
Color: Heirloom Bronze
Diameter: 20 1/4 in
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Type: Chandelier

Customer Reviews

No reviews for this product
(0)