Overview
Ss E1200hs10 1/2 Slot Deep Strut
Also known as: 616013107614, E1200HS-10
Specifications
Material: | Steel |
Height: | 2 7/16 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Gold Galvanized |
Material: | Steel |
Length: | 10 ft |
Finish: | Gold Galvanized |
Height: | 2 7/16 in |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)