HS Shallow Strut 12GA 1-5/8x13/16 20FT STL

Item #: 372481

Cat #: B1200HS-20

UPC: 616013104224

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 20 Feet, Half Slotted Steel w/ 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers

Overview

Shallow Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 20 Feet, Half Slotted Steel w/ 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Also known as: 616013104224, B1200HS-20

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Material: Steel
Finish: Gold Galvanized
Height: 13/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)