Overview
PST PS 210 H 10' PGAL
PS 210 - 1-5/8" x 1-5/8", 14 Gage, Solid Solid All beam and column load data pertains to carbon steel and stainless steel channels. Load tables apply only to Power-Strut brand channel
Also known as: 702316515437, PS-210-H-10-PG
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)