Terminal Plug, Aluminum, 300 MCM, AL/CU Rated

Item #: 37230

Cat #: ACM-300

UPC: 783669009187

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 300, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 300, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009187, ACM-300, Pin Adapter, Pin Connector

Specifications

Diameter: 0.630 in
Length: 2 3/4 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 300
Diameter: 0.630 in
Material: Aluminum
Allowable Gauge Range: 300
Length: 2 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)