Series C Motor Circuit Protector

Item #: 372231

Cat #: HMCPS007C0C

UPC: 786679804223

Sign In or Register to view pricing and more.
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 7 Amp, 600 Vac, 250 Vdc, 21 - 70 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 7 Amp, 600 Vac, 250 Vdc, 21 - 70 Mag. Trip
Also known as: 786679804223, HMCPS007C0C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7

Customer Reviews

No reviews for this product
(0)