Cable Tie, 12"/50lb, Red, 100/PK

Item #: 372182

Cat #: T50I2C2UL

UPC: 089306217145

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Red, 100/PK

Overview

Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Red, 100/PK
HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.
Also known as: 089306217145, T50I2C2UL

Specifications

Color: Red
Length: 12 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Red
Weight Capacity: 50 lbs
Length: 12 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)