Breaker, Enclosure, ED/FD Breaker, 15-100A, NEMA 4/4X, Surface

Item #: 372158

Cat #: WFDN100

UPC: 786679258088

Documents & Guides
NEMA 4/4X, Stainless Steel, Indoor, Series C Circuit Breaker Enclosure. Surface Mount, Breaker Types: ED, EDH, EDC (100A Only), EHD, FD, FDB, HFD, 15 - 100 Ampere Range. For Neutral Kit use item: INK100
Sign In or Register to view pricing and more.

No associated products found.

Overview

NEMA 4/4X, Stainless Steel, Indoor, Series C Circuit Breaker Enclosure. Surface Mount, Breaker Types: ED, EDH, EDC (100A Only), EHD, FD, FDB, HFD, 15 - 100 Ampere Range. For Neutral Kit use item: INK100
This enclosure meets NEMA 4/4X and 5 requirements for water and dustproof applications and has no knockouts or other openings. It is particularly well suited for use in dairies, borax mines, breweries, paper mills and other process industries. The operating handle can be padlocked in the OFF position, and is interlocked to prevent the door from opening when the breaker is ON. Ratings through 1200A are Underwriters Laboratories listed as suitable for service entrance application.
Also known as: 786679258088, WFDN100

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps Range: 15 - 100
Mounting: Surface
Amps Range: 15 - 100
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)