Compression Lug, 2-Hole, Copper, 2 AWG Flex, 3/8" Stud Size, Brown

Item #: 372100

Cat #: YAV2CL2TC38FX

UPC: 781810022245

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible and Code Copper Conductors, 2 AWG Code, 2 Weld, 125/24 or 150/24 Locomotive, 3/8 In Bolt Holes, 1 In Spacing, Coded Brown, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible and Code Copper Conductors, 2 AWG Code, 2 Weld, 125/24 or 150/24 Locomotive, 3/8 In Bolt Holes, 1 In Spacing, Coded Brown, Peep Hole
Also known as: 781810022245, YAV2CL2TC38FX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)