![Lantern, Outdoor, 1 Light, 100W, Black Lantern, Outdoor, 1 Light, 100W, Black](https://rexel-cdn.com/products/image.jpg?i=94B75BBD-D4C9-4AE6-BCFE-1B0E73BD3B7A&f=420)
Lantern, Outdoor, 1 Light, 100W, Black
Item #:
37207
Cat #:
84029-12
UPC:
785652840296
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Black Body, Clear Beveled Panel; Wattage:100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width:6-1/2 In; Height: 11-1/4 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Mounting:capnuts; Connection: Mounted To Box; Backplate/canopy Size: 5/8 In Depth; Outlet box Up: 2-3/4 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter:5-1/2 In
Overview
Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Black Body, Clear Beveled Panel; Wattage:100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width:6-1/2 In; Height: 11-1/4 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Mounting:capnuts; Connection: Mounted To Box; Backplate/canopy Size: 5/8 In Depth; Outlet box Up: 2-3/4 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter:5-1/2 In
Also known as: 785652840296, 84029-12
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Mounting: | Wall |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Mounting: | Wall |
Wattage: | 100 |
Color: | Black |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)