Junction Box, NEMA 4, Continuous Hinge, 8" x 6" x 3-1/2"

Item #: 37204

Cat #: A806CHNF

UPC: 783510557201

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray

Overview

Junction Box, NEMA 4, Hinged Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
For indoor or outdoor use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged doors provide convenient access. Suitable for indoor or outdoor use, wherever protection from dust, dirt, oil, or hose-directed water is essential.
Also known as: 783510557201, A806CHNF

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 3 1/2 in
Mounting: Surface
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 8 in
Special Program: Hoffman On Demand
Depth: 3 1/2 in
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)