
Surface-Mount Back Box, 1-Gang, White, Fire Retardant Phenolic
Item #: 37183
Cat #: 42777-1WB
UPC: 078477963548
Sign In or Register to view pricing and more.
Documents & Guides
Surface-Mount Back Box, Single-Gang, White, Fire Retardant Phenolic, 1.45 Inch Deep
Overview
Surface-Mount Back Box, Single-Gang, White, Fire Retardant Phenolic, 1.45 Inch Deep
Surface-Mount Back Box, Single Gang, 1.45" Box Depth, White
Also known as: 078477963548, 42777-1WB
Specifications
Mounting: | Surface |
Width: | 2.960 in |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Depth: | 1.450 in |
Height: | 4.720 in |
Cubic Inches: | 18 in³ |
Mounting: | Surface |
Material: | Plastic |
Color: | White |
Height: | 4.720 in |
Width: | 2.960 in |
Gangs: | 1 |
Depth: | 1.450 in |
Cubic Inches: | 18 in³ |
Customer Reviews
No reviews for this product
(0)