Cable Entry Cabinet, 300mm

Item #: 371770

Cat #: PCE225300

UPC: 783510342791

Sign In or Register to view pricing and more.
Documents & Guides
HOF PCE225300 CABLE ENTRY CAB

Overview

HOF PCE225300 CABLE ENTRY CAB
Also known as: 783510342791, PCE225300

Specifications

Material: Steel
Height: 86.610 in
Width: 19.690 in
Depth: 11.780 in
Material: Steel
Width: 19.690 in
Height: 86.610 in
Depth: 11.780 in

Customer Reviews

No reviews for this product
(0)