Wall Mount Enclosure, NEMA 4/12, 20" x 24" x 8", Steel

Item #: 371753

Cat #: N412202408C

UPC: 786725859092

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4/12, 20 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Wall Mount Enclosure, NEMA 4/12, 20 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching and attrative durable finish complement any high tech electronic equipment.
Also known as: 786725859092, N412202408C

Specifications

Size: 20 x 24 x 8 in
Height: 20 in
Width: 24 in
Depth: 8 in
Mounting: Surface
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12, NEMA 4
Size: 20 x 24 x 8 in
Width: 24 in
Mounting: Surface
Standards: California Proposition 65
Height: 20 in
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)