Definite Purpose, Contactor, 60A, Non-Reversing, 120VAC Coil, 600VAC Rated

Item #: 371705

Cat #: DP60C3P-1

UPC: 662019750101

Sign In or Register to view pricing and more.
Definite Purpose, Contactor, 60 Amp, 3-Pole, Non-reversing, 120 Volt AC Coil, 600 Volt AC Rated, Industry Standard, Mounting Plate

Overview

Definite Purpose, Contactor, 60 Amp, 3-Pole, Non-reversing, 120 Volt AC Coil, 600 Volt AC Rated, Industry Standard, Mounting Plate
DP60C3P-1 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes. DP60C3P-1
Also known as: 662019750101, DP60C3P-1

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Volts AC: 600
Amps: 60
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 60
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)