500V 100A SEMICOND FUSE

Item #: 37169

Cat #: A50QS100-4

UPC: 782001947644

Documents & Guides
500V 100A SEMICOND FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

500V 100A SEMICOND FUSE
Also known as: 782001947644, A50QS100-4

Specifications

Type: Switch Box, Welded
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Color: Natural
Depth: 2 1/2 in
Material: Steel
Type: Switch Box, Welded
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Knockout Diameter: 1/2 in
Color: Natural
Material: Steel

Customer Reviews

No reviews for this product
(0)