This product may not be available in all locations.
2
more
80A, 3P, 240V, Type BAB, 10 kAIC, Bolt On, Shunt Trip
Item #: 371634
Cat #: BAB3080HS
UPC: 786679509708
Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC
Overview
80 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC
Also known as: 786679509708, BAB3080HS
Specifications
Poles: | 3 |
Amps: | 80 |
Volts AC: | 240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Amps: | 80 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)