
Surface-Mount Back Box, 1-Gang, Ivory, Fire Retardant Phenolic
Item #: 37160
Cat #: 42777-1IA
UPC: 078477963586
Sign In or Register to view pricing and more.
Documents & Guides
Surface-Mount Back Box, Single-Gang, Ivory, Fire Retardant Phenolic, 1.89" Deep
Overview
Surface-Mount Back Box, Single-Gang, Ivory, Fire Retardant Phenolic, 1.89" Deep
Surface Mount Backbox, Single Gang, Ivory, Box Depth Is 1.89 Inches
Also known as: 078477963586, 42777-1IA
Specifications
Mounting: | Surface |
Width: | 2.960 in |
Material: | Plastic |
Depth: | 1.890 in |
Gangs: | 1 |
Color: | Ivory |
Height: | 4.720 in |
Cubic Inches: | 18 in³ |
Mounting: | Surface |
Material: | Plastic |
Gangs: | 1 |
Height: | 4.720 in |
Width: | 2.960 in |
Depth: | 1.890 in |
Color: | Ivory |
Cubic Inches: | 18 in³ |
Customer Reviews
No reviews for this product
(0)