NEMA-3R 600A CB ENCL

Item #: 371576

Cat #: TJ600R

UPC: 783164013481

Documents & Guides
GED TJ600R NEMA-3R 600A CB ENCL
Sign In or Register to view pricing and more.

No associated products found.

Overview

GED TJ600R NEMA-3R 600A CB ENCL
Also known as: 783164013481, TJ600R

Specifications

Wattage: 35
Amps: 600
Volts AC: 120
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Wattage: 35
Volts AC: 120
IP/NEMA Rating: NEMA 3R
Amps: 600
Mounting: Surface

Customer Reviews

No reviews for this product
(0)