This product may not be available in all locations.

inductive sensor XS1 M30, L44mm, brass, Sn10mm, 12..24VDC, cable 2m
Item #: 371518
Cat #: XS1N30PC410
UPC: 785901917359
Documents & Guides
inductive sensor XS1 M30, L44mm, brass, Sn10mm, 12..24VDC, cable 2m
Sign In or Register to view pricing and more.
Overview
inductive sensor XS1 M30, L44mm, brass, Sn10mm, 12..24VDC, cable 2m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 30mm, threaded M30 x 1.5. It features a brass case and a 2m long cable. It has a sensing distance of 10mm Four-wire, DC supply, 12V to 24V, NO + NC function, PNP solid-state output .
Also known as: 785901917359, XS1N30PC410
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)