Male Insert, Size 16B, Screw Terminal, 16 Contacts, 16A, 500V

Item #: 37151

Cat #: 09330162601

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Male Insert, Size 16B, Screw Terminal, 16 Contacts, 16A, 500V

Overview

Male Insert, Size 16B, Screw Terminal, 16 Contacts, 16A, 500V
Also known as: 09330162601

Specifications

Type: Insert
Gender: Male
Volts AC: 500
Size: 16B
Amps: 16
Type: Insert
Volts AC: 500
Amps: 16
Gender: Male
Size: 16B

Customer Reviews

No reviews for this product
(0)