Junction Box, NEMA 4, Continuous Hinge, 10" x 8" x 4"

Item #: 37146

Cat #: A1008CHNF

UPC: 783510557300

Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 10 x 8 x 4 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4, Hinged Cover, 10 x 8 x 4 Inch, Steel/Gray
nVent HOFFMAN HOFA1008CHNF is a continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Also known as: 783510557300, A1008CHNF

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 8 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Depth: 4 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Width: 8 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)