T5 Socket Lampholder Short G5

Item #: 371451

Cat #: 80-1944

UPC: 045923819445

Documents & Guides
T5 Lampholder; Slide-On; Rotary Locking; Rapid Start Applications; 1-1/8" Height; 7/8" Width; 5/8" Diameter; 120W; 600V
Sign In or Register to view pricing and more.

No associated products found.

Overview

T5 Lampholder; Slide-On; Rotary Locking; Rapid Start Applications; 1-1/8" Height; 7/8" Width; 5/8" Diameter; 120W; 600V
Also known as: 045923819445, 80-1944

Specifications

Wattage: 120
Volts AC: 600
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 120
Light Technology: Fluorescent
Volts AC: 600
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)