Sign In or Register to view pricing and more.
Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Oxford Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 6-1/2 In; Height: 14-1/4 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Outlet Box Up: 11-1/2 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter: 5-1/2 In
Overview
Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Oxford Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 6-1/2 In; Height: 14-1/4 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Outlet Box Up: 11-1/2 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter: 5-1/2 In
Also known as: 785652840371, 84030-746
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)