14 -8 AWG Copper Post Connector

Item #: 37132

Cat #: CP-8

UPC: 783669029956

Documents & Guides
Copper Post Connector, Conductor Range 8-14, #10 Bolt Size, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Copper Post Connector, Conductor Range 8-14, #10 Bolt Size, UL, CSA
Also known as: 783669029956, CP-8

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 8
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 8
Mounting: 1-Hole
Stud Size: #10

Customer Reviews

No reviews for this product
(0)