Compression Lug, 2-Hole, Copper, 2 AWG Flex, 1/4" Stud Size, Brown

Item #: 371314

Cat #: YAV2CL2TC14FX

UPC: 781810022207

Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible and Code Copper Conductors, 2 AWG Code, 2 Weld, 125/24 or 150/24 Locomotive, 1/4 In Bolt Holes, 5/8 In Spacing, Coded Brown, Non-Stacking, Peep Hole
Sign In or Register to view pricing and more.

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible and Code Copper Conductors, 2 AWG Code, 2 Weld, 125/24 or 150/24 Locomotive, 1/4 In Bolt Holes, 5/8 In Spacing, Coded Brown, Non-Stacking, Peep Hole
Also known as: 781810022207, YAV2CL2TC14FX

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)