Xenon Undercabinet Connector Cord, 12", White
Item #:
371280
Cat #:
90843-15
UPC:
785652032493
Sign In or Register to view pricing and more.
Documents & Guides
12" Xenon Undercabinet Connector Cord - White
Overview
12" Xenon Undercabinet Connector Cord - White
Safety Listed for Damp Locations 12 inch connector cord for 120V xenon self-contained lights. Link up to 560w of self-contained xenon lighting from a single power source.
Also known as: 785652032493, 90843-15
Specifications
Length: | 1 ft |
Type: | Undercabinet Light |
Color: | White |
Length: | 1 ft |
Color: | White |
Type: | Undercabinet Light |
Customer Reviews
No reviews for this product
(0)