Stainless Steel Rigid Nipple, Size: 1/2 x 3"

Item #: 371234

Cat #: SS050X300-SCH80

UPC:

Documents & Guides
Stainless Steel Rigid Nipple, Type 316 SS, Size: 1/2 x 3 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stainless Steel Rigid Nipple, Type 316 SS, Size: 1/2 x 3 Inch
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: SS050X300-SCH80

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 3 in
Diameter: 1/2 in
Length: 3 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)