Lantern, Outdoor, 1 Light, 100W, Black
Item #:
37118
Cat #:
84031-12
UPC:
785652840319
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, Black, Height: 15 in, Medium Screw
Overview
Lantern, Outdoor, 1 Light, 100 Watt, Black, Height: 15 in, Medium Screw
Also known as: 785652840319, 84031-12
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Length: | 15 in |
Mounting: | Wall |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Length: | 15 in |
Wattage: | 100 |
Color: | Black |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)