Air Conditioner, Narrow Indoor/Outdoor

Item #: 371171

Cat #: N360846G050

UPC: 783510219260

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, Narrow Indoor/Outdoor Air Conditioner, 6000/8000 BTU/Hr. 460V 50/60HZ Material/Finish: Steel.

Overview

Air Conditioner, Narrow Indoor/Outdoor Air Conditioner, 6000/8000 BTU/Hr. 460V 50/60HZ Material/Finish: Steel.
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510219260, N360846G050

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)