Ceiling Fixture, 2 Light, Bronze

Item #: 371162

Cat #: 75942BLE-782

UPC: 785652020407

Sign In or Register to view pricing and more.
Ceiling Light, Windgate, Size: 13x7-5/8", 13W, 120V, 2 Lamps, GU24, Fluorescent, Material: Bronze Steel Pan & Glass Shade.

Overview

Ceiling Light, Windgate, Size: 13x7-5/8", 13W, 120V, 2 Lamps, GU24, Fluorescent, Material: Bronze Steel Pan & Glass Shade.
Also known as: 785652020407, 75942BLE-782

Specifications

Wattage: 13
Color: Bronze
Type: Ceiling Fixture
Wattage: 13
Type: Ceiling Fixture
Color: Bronze

Customer Reviews

No reviews for this product
(0)