Breaker, Operator, Pistol Grip Handle, Black/Gray, G, H, I, J Frame

Item #: 371160

Cat #: 140U-HM4

UPC: 781180285707

Documents & Guides
Breaker, Operator, Pistol Grip Handle, Black/Gray, G, H, I, J Frame, NEMA 3/3R/4/4X/12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Operator, Pistol Grip Handle, Black/Gray, G, H, I, J Frame, NEMA 3/3R/4/4X/12
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10 - 3000 A, at 220 - 690V AC.
Also known as: 781180285707, 140U-HM4

Specifications

Color: Black/Gray
Family / Style: 140U
Mounting: Device
Type: Pistol grip, Handle
Color: Black/Gray
Mounting: Device
Family / Style: 140U
Type: Pistol grip, Handle

Customer Reviews

No reviews for this product
(0)