CB4202-10, 0.5A/TS35

Item #: 371121

Cat #: 7940102279

UPC: 064675126878

Sign In or Register to view pricing and more.
Documents & Guides
WEI 9129583500 CB4202-10, 0.5A/TS35

Overview

WEI 9129583500 CB4202-10, 0.5A/TS35
Also known as: 064675126878, 7940102279

Specifications

Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 0.500
Mounting: DIN Rail
Volts DC: 65
Amps: 0.500
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)