
14-4 AWG Copper Post Connector
Item #: 37107
Cat #: CP-4
UPC: 783669030051
Documents & Guides
Copper Post Connector, Conductor Range 4-14, 1/4in Bolt Size, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
Copper Post Connector, Conductor Range 4-14, 1/4in Bolt Size, UL, CSA
Also known as: 783669030051, CP-4
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 4 |
Stud Size: | 1/4 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)