
Ring Tongues, Heat Shrink, WR: 16 - 14, Stud Size: 1/4
Item #: 371058
Cat #: MH14-14R/SX
UPC: 051128589038
Documents & Guides
Ring Tongues, Heat Shrink, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ring Tongues, Heat Shrink, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK
3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589038, MH14-14R/SX
Specifications
Material: | Polyolefin |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Polyolefin |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)